• For occasional use
Portable steel tape dispenser with tray.
Steel tape tensioner, 16 mm.
Steel tape sealing pliers, 16 mm.
Steel tape cutter.
Special roll steel tape blank, 16x0.5 mm (length approx. 240 m).
1000 pcs sealing sleeves, 16x27 mm.
• Break load: approx. 7000 N

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Steel tape strapping set, mobile 16mm | €796.11/piece |