Products
Brands
About ERIKS
Customer service
NL - English
Home
Self-cutting threaded insert t...
Self-cutting threaded insert type 302 stainless steel A1
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Thread size metric (M..)
4
1
Length [mm]
8
1
Thread type
Metric
1
Log in to see your specific pricing.
Log in
1
of
Self-cutting threaded insert type 302 stainless steel A1
Product
Thread size metric (M..)
Length [mm]
Thread type
Available
Price
excl. VAT
Product
Thread size metric (M..)
Length [mm]
Thread type
Available
Price
excl. VAT
RVS A1 schrdr bus 302 M4X8
4
8
Metric
This product is no longer offered
Log in