ISO milling insert 15° positive with radius 0.8 mm
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 165?225 m/min.
Feed fz: 0.1?0.25 mm/tooth
Cutting depth: 1?10 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 95?135 m/min.
Feed fz: 0.1?0.19 mm/tooth
Cutting depth: 1?7.5 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 155?210 m/min.
Feed fz: 0.1?0.25 mm/tooth
Cutting depth: 1?10 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 30?65 m/min.
Feed fz: 0.1?0.15 mm/tooth
Cutting depth: 1?6 ap/mm