ISO milling insert, round, 15° positive
Cutting values for P Steel:
Cutting speed VC: 160?215 m/min.
Feed fz: 0.2?0.4 mm/tooth
Cutting depth: 1?4 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 95?125 m/min.
Feed fz: 0.2?0.3 mm/tooth
Cutting depth: 1?3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 150?200 m/min.
Feed fz: 0.2?0.4 mm/tooth
Cutting depth: 1?4 ap/mm
Cutting values for H Hardened steel:
Cutting speed VC: 30?40 m/min.
Feed fz: 0.1?0.2 mm/tooth
Cutting depth: 0.3?1.5 ap/mm