ISO milling insert
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 150?230 m/min.
Feed fz: 0.15?0.3 mm/tooth
Cutting depth: 1?13 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 90?135 m/min.
Feed fz: 0.15?0.23 mm/tooth
Cutting depth: 1?9.8 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 140?215 m/min.
Feed fz: 0.15?0.3 mm/tooth
Cutting depth: 1?13 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 30?65 m/min.
Feed fz: 0.15?0.18 mm/tooth
Cutting depth: 1?7.8 ap/mm