ISO milling insert
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 145?215 m/min.
Feed fz: 0.2?0.35 mm/tooth
Cutting depth: 1?13 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 85?125 m/min.
Feed fz: 0.2?0.26 mm/tooth
Cutting depth: 1?9.8 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 135?200 m/min.
Feed fz: 0.2?0.35 mm/tooth
Cutting depth: 1?13 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 25?60 m/min.
Feed fz: 0.2?0.21 mm/tooth
Cutting depth: 1?7.8 ap/mm