Interchangeable insert LCMF .. F U 9035 type 2969

Grooving inserts
Cutting values for P Steel:
Cutting speed VC: 130?250 m/min.
Feed fz: 0.05?0.17 mm/tooth
Cutting depth: 0.3?3 ap/mm

Cutting values for M Stainless:
Cutting speed VC: 75?150 m/min.
Feed fz: 0.05?0.13 mm/tooth
Cutting depth: 0.3?2.3 ap/mm

Cutting values for K Cast iron:
Cutting speed VC: 120?235 m/min.
Feed fz: 0.05?0.17 mm/tooth
Cutting depth: 0.3?3 ap/mm
Image 1
5 of Interchangeable insert LCMF .. F U 9035 type 2969
ProductAvailablePriceexcl. VAT