| Hose EF-1 PVC, roll=6m, I.D. 203mm | 203 | 0.2 | 4 | | €29.55/meter |
| Hose EF-1 PVC, roll=6m, I.D. 51mm | 51 | 0.8 | 20 | | €11.85/meter |
| Hose EF-1 PVC, roll=6m, I.D. 76mm | 76 | 0.6 | 10 | | €13.88/meter |
| Hose EF-1 PVC, roll=6m, I.D. 180mm | 180 | 0.2 | 5 | | €26.18/meter |
| Hose EF-1 PVC, roll=6m, I.D. 140mm | 140 | 0.35 | 6 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 90mm | 90 | 0.6 | 10 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 110mm | 110 | 0.5 | 8 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 114mm | 114 | 0.5 | 8 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 121mm | 121 | 0.5 | 8 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 127mm | 127 | 0.5 | 8 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 165mm | 165 | 0.2 | 6 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 229mm | 229 | 0.18 | 2 | | Not available in the webshop |
| Hose EF-1 PVC, roll=6m, I.D. 356mm | 356 | 0.1 | 1 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 406mm | 406 | 0.1 | 1 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 457mm | 457 | 0.1 | 1 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 508mm | 508 | 0.1 | 1 | | This product is no longer offered |
| Hose EF-1 PVC, roll=6m, I.D. 315mm | 315 | 0.1 | 1 | | €45.83/meter |