Balanced lightweight electrician’s safety helmet, non-vented,with 6-point Fas-Trac® III ratchet suspension and GS-ET-29 class 1face shield certified for protection against arc flash
•Made of ABS for strength and lateral crush protection (LD option)
•Modern, dynamic with sports styled shell
•Low profile (patented visor mechanism which minimises helmet shell size)
•Channel around perimeter of the helmet diverts rain and debris from user
•Anti-static assembly; certified electrostatic-INERIS for use in ATEX/explosive environments
•Protection against molten metal (MM option)
•Electrically insulating helmet meeting EN 397 440 V AC and EN 50365 1000 V AC
•Compatible with hearing protection
•Complete with 4-point chinstrap for better helmet retention
•Helmet delivered in a protective reusable storage bag
•Optional: chin cup made with arc flash resistant materials
•6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband
•Head straps in woven polyester providing high comfort and long term, consistent shock absorption performance
•Balance and stability with a lower nape strap
•Comfort pad to separate the ratchet from the head increasing comfort and cooling airflow
•Ratchet offers smooth rotation
•Easy grip knob adjustable even with gloves
•Three levels of nape height adjustment giving superior fit
•Protects against impact, chemical splash, Ultra-Violet radiation, molten metal splash and electric arc to GS-ET-29 class 1 (4kA)
•Premium anti-fog/anti-scratch coated visor fits over all corrective and safety glasses
•Layer of flame resistant foam at the top of the visor for an enhanced sealing with the shell
•Reliable single handed smooth movement, even gloved
•2 face shield positions (up or completely down)
•Tool free face shield replacement