Boring bar 95 ° E..-SCLCR/L with internal cooling type 2969

Design: Boring bar for insert 7° positive, screw clamping, tool carrier nickel-plated.

Supplied in sets of 4, without inserts, without screwdriver.

Application: Boring.
Designation: A0608H SCLCR 06
Shank-rund(Vollmaterial) d g7: 8 mm
Dimension dia. D min.: 8 mm
Dimension l1: 100 mm
Dimension l2: 25 mm
Dimension f: 4 mm

Designation: A0810J SCLCR 06
Shank-rund(Vollmaterial) d g7: 10 mm
Dimension dia. D min.: 12 mm
Dimension l1: 110 mm
Dimension l2: 32 mm
Dimension f: 6 mm

Designation: A1012K SCLCR 06
Shank-rund(Vollmaterial) d g7: 12 mm
Dimension dia. D min.: 14 mm
Dimension l1: 125 mm
Dimension l2: 38 mm
Dimension f: 7 mm

Designation: A1216M SCLCR 06
Shank-rund(Vollmaterial) d g7: 16 mm
Dimension dia. D min.: 18 mm
Dimension l1: 150 mm
Dimension l2: 50 mm
Dimension f: 9 mm
Image 1
Image 2
Image 1
Image 2
8 of Boring bar 95 ° E..-SCLCR/L with internal cooling type 2969
ProductAvailablePriceexcl. VAT