Products
Brands
About ERIKS
Customer service
NL - English
Home
Working knife type 0246
Working knife type 0246
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length of blade [mm]
160
1
Shape of blade
Straight
1
Isolation protection 1000 V
0
1
With scraper
Foldable
Log in to see your specific pricing.
Log in
1
of
Working knife type 0246
Product
Length of blade [mm]
Shape of blade
Isolation protection 1000 V
Available
Price
excl. VAT
Product
Length of blade [mm]
Shape of blade
Isolation protection 1000 V
Available
Price
excl. VAT
Commercial knife 280mm
160
Straight
0
€19.89
/
piece
Log in