Products
Brands
About ERIKS
Customer service
NL - English
Home
Vegetable knife type 0365
Vegetable knife type 0365
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Fixed blade knives
1
Length of blade [mm]
70
1
Shape of blade
Straight
1
Isolation protection 1000 V
With scraper
Foldable
Log in to see your specific pricing.
Log in
1
of
Vegetable knife type 0365
Product
Type
Length of blade [mm]
Shape of blade
Available
Price
excl. VAT
Product
Type
Length of blade [mm]
Shape of blade
Available
Price
excl. VAT
Utility knife 165mm
Fixed blade knives
70
Straight
This product is no longer offered
Log in