Products
Brands
About ERIKS
Customer service
NL - English
Home
Universal knife type 0117
Universal knife type 0117
Log in to see your specific pricing.
Log in
Show in stock only
Type
Fixed blade knives
2
Length of blade [mm]
120
1
180
1
Shape of blade
Straight
2
Isolation protection 1000 V
With scraper
Foldable
Log in to see your specific pricing.
Log in
2
of
Universal knife type 0117
Product
Type
Length of blade [mm]
Shape of blade
Available
Price
excl. VAT
Product
Type
Length of blade [mm]
Shape of blade
Available
Price
excl. VAT
Working knife 240mm
Fixed blade knives
120
Straight
This product is no longer offered
Working knife 300mm
Fixed blade knives
180
Straight
This product is no longer offered
Log in