Design: Tools made of GEDORE vanadium steel 31CrV3, forged, polished and chrome plated. Supplied in impact-resistant plastic case, with Check-Tool insert.
Set contents:
1 lever wrench (Order No. 6022)
10 bi-hexagon socket wrench inserts 4; 5; 6; 7; 8; 9; 10; 11; 12; 13 mm
4 hexagon bits 3; 4; 5; 6 mm
3 slot bits 4; 5.5; 6.5 mm
2 Phillips PH bits 1; 2
3 Phillips PZ bits 1; 2; 3
7 recessed TORX® T bits 10; 15; 20; 25; 27; 30; 40
3 recessed XZN serration bits 5; 6; 8
1 extension (Order No. 6016)
1 connector 1/4"
1 drive handle 1/4"
1 bit adapter 1/4" with 1/4" intake