Products
Brands
About ERIKS
Customer service
NL - English
Home
Socket, Chrome-vanadium steel
Socket, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
24
1
Connection size [in]
3/8
1
Length [mm]
33
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Socket, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Socket, 30 24 Series, 3/8" Connection Size, 24 mm WD, 33 mm LG, Chrome-vanadium steel
24
3/8
32
Not available in the webshop
Log in