Products
Brands
About ERIKS
Customer service
NL - English
Home
Socket 3/8 UD-Profile 15/16, C...
Socket 3/8 UD-Profile 15/16, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
15/16
1
Connection size [in]
3/8
1
Length [mm]
33
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Socket 3/8 UD-Profile 15/16, Chrome-vanadium steel
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Socket 3/8 UD-Profile 15/16, D 30 15/16AF Series, 3/8" Connection Size, 15/16" WD, 33 mm LG, Chrome-vanadium steel
15/16
3/8
31.9
€12.36
/
piece
Log in