Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver bit ball head inte...
Screwdriver bit ball head internal hexagon, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
14
1
Connection size [in]
1/2
1
Length [mm]
60
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Screwdriver bit ball head internal hexagon, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
IN 19 K 14 Screwdriver bit socket 1/2" ball end in-hex 14 mm
14
1/2
24.7
€16.91
/
piece
Log in