Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver, 2172 Series, Moly...
Screwdriver, 2172 Series, Molybdenum-vanadium-steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
4
1
5.5
1
Blade thickness [mm]
0.8
1
1
1
Blade length [mm]
100
1
125
1
Isolation protection 1000 V
Material
Model
Log in to see your specific pricing.
Log in
2
of
Screwdriver, 2172 Series, Molybdenum-vanadium-steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
VDE 2172 5,5 VDE Screwdriver SLIM slotted 5.5 mm
5.5
1
125
€10.07
/
piece
VDE 2172 4 VDE Screwdriver SLIM slotted 4 mm
4
0.8
100
€9.05
/
piece
Log in