Products
Brands
About ERIKS
Customer service
NL - English
Home
Reversible 3/8" ratchet type 3...
Reversible 3/8" ratchet type 3093 U-3
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8"
1
Length [mm]
200
1
Log in to see your specific pricing.
Log in
1
of
Reversible 3/8" ratchet type 3093 U-3
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
3093 U-3 Reversible ratchet 3/8" 200 mm
3/8"
No
No
€52.05
/
piece
Log in