GEDORE

Eccentric angle bending machine 100 mm working height type 280

Design: With 2 bending tools, one sharp-edged with a 4 mm radius and one with radii of 15 and 25 mm. The angle and length stops can be continuously adjusted. With bending lever extension for mounting on a workbench.

Application: For bending flat, rectangular, round and angled material made of steel, copper and aluminium up to 90°.

Max. bending capacity:
Image 1
  • 1
1 of Eccentric angle bending machine 100 mm working height type 280
ProductElectric driveAvailablePriceexcl. VAT