Products
Brands
About ERIKS
Customer service
NL - English
Home
GLEITMO 160 NEU
GLEITMO 160 NEU
Copper-based hot thread paste
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.25
1
1
1
Packaging
Can
2
Log in to see your specific pricing.
Log in
2
of
GLEITMO 160 NEU
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
GLEITMO 160 NEU Can 1 kg
1
Can
€48.01
/
piece
GLEITMO 160 NEU Can 250g
0.25
Can
€17.66
/
piece
Log in