Design: DIN ISO 5745.Made of special tool steel, inductively hardened, chrome-plated head,flat-round, straight jaws, grip areas serrated, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application:For live gripping and cutting work with voltages up to 1000 V in precision mechanics.