Design: Made of stainless steel. Reading with magnifying glass for field of vision across the entire vernier, finely polished. Quick reading and adjustment of the angle by means of clearly arranged numbers on the scale disc 4 x 90°, vernier reading 1/12 degrees = 5 angular minutes, reading parts glare-free, matt chrome-plated. Supplied with graduated straight edge 150, 200 and 300 mm long, in plastic case.
Application: For measuring angles on workpieces, devices and machines. Can also be used as ruler, cross and mitre square.