Turning inserts, Format
Cutting values for P Steel:
Cutting speed VC: 100?170 m/min.
Feed fz: 0.15?0.45 mm/tooth
Cutting depth: 0.8?3.0 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 60?100 m/min.
Feed fz: 0.15?0.34 mm/tooth
Cutting depth: 0.8?2.3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 95?160 m/min.
Feed fz: 0.15?0.45 mm/tooth
Cutting depth: 0.8?3.0 ap/mm