
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Spiral drill DIN1869 HSS type TF 10.0x265mm | 10 | 185 | 265 | âĴ37.17/piece | |
| Spiral drill DIN1869 HSS type TF 6.5x215mm | 16.5 | 150 | 215 | âĴ22.52/piece | |
| Spiral drill DIN1869 HSS type TF 3.0x150mm | 3 | 100 | 150 | âĴ11.37/piece | |
| Spiral drill DIN1869 HSS type TF 7.0x290mm | 7 | 200 | 290 | âĴ26.87/piece | |
| Spiral drill DIN1869 HSS type TF 10.0x430mm | 10 | 295 | 430 | âĴ74.35/piece | |
| Spiral drill DIN1869 HSS type TF 3.5x210mm | 3.5 | 145 | 210 | âĴ15.68/piece | |
| Spiral drill DIN1869 HSS type TF 8.0x390mm | 8 | 265 | 390 | âĴ46.79/piece | |
| Spiral drill DIN1869 HSS type TF 9.0x250mm | 9 | 175 | 250 | âĴ35.93/piece | |
| Spiral drill DIN1869 HSS type TF 5.0x195mm | 5 | 135 | 195 | âĴ13.40/piece | |
| Spiral drill DIN1869 HSS type TF 12.0x480mm | 12 | 330 | 480 | âĴ112.08/piece | |
| Spiral drill DIN1869 HSS type TF 5.5x205mm | 140 | 205 | âĴ14.65/piece | ||
| Spiral drill DIN1869 HSS type TF 3.0x190mm | 3 | 130 | 190 | âĴ15.39/piece | |
| Spiral drill DIN1869 HSS type TF 8.5x240mm | 165 | 240 | âĴ33.67/piece | ||
| Spiral drill DIN1869 HSS type TF 5.0x245mm | 5 | 170 | 245 | âĴ17.64/piece | |
| Spiral drill DIN1869 HSS type TF 10.5x340mm | 235 | 340 | âĴ74.55/piece | ||
| Spiral drill DIN1869 HSS type TF 5.5x260mm | 5.5 | 180 | 260 | âĴ21.79/piece | |
| Spiral drill DIN1869 HSS type TF 4.0x175mm | 4 | 120 | 175 | âĴ11.69/piece | |
| Spiral drill DIN1869 HSS type TF 4.5x185mm | 125 | 185 | âĴ12.60/piece | ||
| Spiral drill DIN1869 HSS type TF 6.0x330mm | 6 | 225 | 330 | âĴ28.99/piece | |
| Spiral drill DIN1869 HSS type TF 10.0x340mm | 10 | 235 | 340 | âĴ50.62/piece | |
| Spiral drill DIN1869 HSS type TF 8.5x305mm | 8.5 | 210 | 305 | âĴ49.17/piece | |
| Spiral drill DIN1869 HSS type TF 3.5x165mm | 3.5 | 115 | 165 | âĴ11.37/piece | |
| Spiral drill DIN1869 HSS type TF 4.0x220mm | 4 | 150 | 220 | âĴ16.70/piece | |
| Spiral drill DIN1869 HSS type TF 12.0x375mm | 12 | 260 | 375 | âĴ90.11/piece | |
| Spiral drill DIN1869 HSS type TF 5.0x315mm | 5 | 210 | 315 | âĴ25.31/piece |