FORMAT

Hexagonal socket wrench set 1/4", fine-toothed type 6003 0060

Design: Tools made ??of chrome vanadium steel, matte chrome-plated, sockets with curved edge; the recessed hexagons and squares have rounded corners to protect drive and screw head. The socket wrench inserts are 72-fold serrated, rear swivel angle 5°. Supplied in a rugged, red/black plastic case with a schematic placement indication on the lid. The tools are safely housed in a 2-colour foam insert, so that missing tools are recognized immediately.
Set contents:
1 lever wrench (Order No. 6018 0030)
13 hexagon socket wrench inserts (Order No. 6039) 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
4 hexagon socket wrench inserts, long (Order No. 6036) 6; 7; 8, 10 mm
5 screwdriver bits recessed hexagonal (Order No. 6044) 3; 4; 5; 6; 8 mm
1 socket handle (Order No. 6027)
1 T-handle with sliding block (Order No. 6020)
2 extensions (Order No. 6015) 50; 105 mm
1 universal joint (Order No. 6033)
Image 1
  • 1
  • 1
1 of Hexagonal socket wrench set 1/4", fine-toothed type 6003 0060
ProductDrive sizeTotal number of tools [pce]AvailablePriceexcl. VAT