FORMAT

Handsaw blade HSS/bi-metal, progressive type 2751

Design: Shatterproof bimetal hand saw blade with precision ground teeth edge made of high-speed steel and with progressively extending tooth pitch, descending from 32 to 18 teeth per inch. The teeth area is electronically welded to the spring steel backing material in a vacuum. Reduced vibration for thin materials in the first cut.

Application: Especially efficient in all areas of application. Has a high cutting performance, even in coarse materials.
Image 1
  • 1
  • 1
  • 1
1 of Handsaw blade HSS/bi-metal, progressive type 2751
ProductLength [mm]Number of teeth per inchThickness [mm]AvailablePriceexcl. VAT