Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.
Set contents:
13 x 3 piece hand tap sets,HSS, DIN 352, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20; 22; 24
13 die stocks,HSS, DIN EN 22568, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20; 22; 24
7 die stock holders,DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14; 45 x 18; 55 x 22 mm
3 adjustable tap wrenches, DIN 1814, size 0; 2; 4