FORMAT

Angle cutter 90° with internal cooling type 2999

Design: Angular milling head 90°, low-vibration operation thanks to doubly positive cutting edge geometry, tool carrier nickel-plated.
Supplied without indexable inserts, without screwdriver.

Application: Corner milling, suitable for universal application, for light to medium machining at high feed rates (through larger number of teeth). Best results when used in stainless steel, good surface finish.
Image 1
8 of Angle cutter 90° with internal cooling type 2999
ProductAvailablePriceexcl. VAT