FORMAT

Abrasive disc, hook and loop-backed, perforated type 8237

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable hook and loop.

Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.

With 8 extraction holes Ø 10 mm and centre hole Ø 17 mm, hole-Ø 120 mm. For electric tools made by Festool, Holz Her, Mafell and Makita.
Image 1
8 of Abrasive disc, hook and loop-backed, perforated type 8237
ProductAvailablePriceexcl. VAT