Products
Brands
About ERIKS
Customer service
NL - English
Home
All product categories
Plug Fixx Lok type 72, open ou...
Plug Fixx Lok type 72, open outlet, AISI 303, female thread BSP
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
NV72-BF21-MXE
1
Hose fitting type
Female fix thread
1
Connection termination
BSPP
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Plug Fixx Lok type 72, open outlet, AISI 303, female thread BSP
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Nipple Fixx Lok till 280 bar, serie 72 with valve in AISI 303, female thread BSP 1/2''
Female fix thread
BSPP
1/2"
€80.00
/
piece
Log in