FIXX LOK

Connector Fixx Lok type 27, one shut-off valve for both sides, Nickel-plated brass, hose barb

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with shut-off valve on both sides
  • Suitable for (compressed) air
  • Available in brass nickel-plated Stainless steel on request
  • Type 27 has the Euro profile DN10
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium dependent
  • -40 °C to + 150 °C, on request with EPDM seal, medium-dependent
Dimensions
  • Standard sizes 6 to 19 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Parker / Rectus 27KB
Image 1
  • 7
  • 1
  • 1
  • 2
  • 1
  • 1
  • 1
  • 7
7 of Connector Fixx Lok type 27, one shut-off valve for both sides, Nickel-plated brass, hose barb
ProductTypeConnection termination sizeHose ID (DN)AvailablePriceexcl. VAT