Products
Brands
About ERIKS
Customer service
NL - English
Home
Elbow 45° in PVC-C Serie: HIC
Elbow 45° in PVC-C Serie: HIC
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
160
1
Pressure rating
PN16
1
Log in to see your specific pricing.
Log in
1
of
Elbow 45° in PVC-C Serie: HIC
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 45° PVC-C HIC 160
Elbow
160
PN16
€275.20
/
piece
Log in