
| Product | Nominal inner diameter | External tube diameter of connection [mm] | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 PN10 Plastic welded sleeve 20mm DN15 | DN15 | 20 | PN10 | €433.68/piece | |
| Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR40 PN10 Plastic welded sleeve 32mm DN25 | DN25 | 32 | PN10 | €510.15/piece | |
| Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN10 Plastic welded sleeve 50mm DN40 | DN40 | 50 | PN10 | €693.98/piece | |
| Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 PN10 Plastic welded sleeve 25mm DN20 | DN20 | 25 | PN10 | €453.15/piece | |
| Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN10 Plastic welded sleeve 40mm DN32 | DN32 | 40 | PN10 | €617.03/piece | |
| Ball valve Series: VKDIM PP-H/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 PN10 Plastic welded sleeve 63mm DN50 | DN50 | 63 | PN10 | €750.98/piece |