
| Product | Nominal inner diameter | External tube diameter of connection [mm] | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 PN16 Plastic welded sleeve 32mm DN25 | DN25 | 32 | PN16 | €497.80/piece | |
| Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 PN16 Plastic welded sleeve 40mm DN32 | DN32 | 40 | PN16 | €636.98/piece | |
| Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 PN16 Plastic welded sleeve 25mm DN20 | DN20 | 25 | PN16 | €451.25/piece | |
| Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA20 PN16 Plastic welded sleeve 20mm DN15 | DN15 | 20 | PN16 | €419.43/piece | |
| Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 PN16 Plastic welded sleeve 50mm DN40 | DN40 | 50 | PN16 | €776.63/piece | |
| Ball valve Series: VKDIF PVDF/PTFE/FPM (FKM) Full bore Pneumatic operated Double acting DA80 PN16 Plastic welded sleeve 63mm DN50 | DN50 | 63 | PN16 | €897.75/piece |