For example: Steel tube and sectional steel welded, bolted construction, powder coated blue RAL 5007. Table board made of beech plywood, 19 mm thick, surface out of beech decoration. 2 screw-down shelves, variable distance of 50 mm, 1 x folder height possible. 4 castor wheels with TPE tyres 125 x 32 mm, 2 wheel locks, hubs with plain bearings. Capacity per shelf 50 kg. Table height 910 mm. Screw-down shelves 300 und 670 mm high, variable distance of 50 mm. With 1 lockable steel cupboard with leafdoor, 1 fixed and 2 adjustable shelves. Width 500 mm, Depth 600 mm, Height 600 mm. Powder coated, carcass RAL 7035, blue front RAL 5007.