
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Push-in L-fitting, QSMLLV-M5-4-I, QSMLLV Series, L-shaped, External thread (M), M 5 Thread, 4 mm Tube OD | QSMLLV-M5-4-I | 4 | External thread (M) | €5.82/piece | |
| Push-in L-fitting, QSMLLV-M7-4-I, QSMLLV Series, L-shaped, External thread (M), M 7 Thread, 4 mm Tube OD | QSMLLV-M7-4-I | 4 | External thread (M) | €5.82/piece | |
| Push-in L-fitting, QSMLLV-M5-3-I, QSMLLV Series, L-shaped, External thread (M), M 5 Thread, 3 mm Tube OD | QSMLLV-M5-3-I | 3 | External thread (M) | €5.82/piece | |
| Push-in L-fitting, QSMLLV-M7-6-I, QSMLLV Series, L-shaped, External thread (M), M 7 Thread, 6 mm Tube OD | QSMLLV-M7-6-I | 6 | External thread (M) | €6.25/piece |