
| Product | Energy efficiency class | Power [kW] | Nominal rated voltage [V] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 3-Phase FMH-motor 0.25kW 1000rpm (=6p) B3T IE2 230/400V 50HZ IP66 IEC-71 stainless steel TENV | IE2 | 0.25 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 0.18kW 1000rpm (=6p) B3T IE2 230/400V 50HZ IP66 IEC-71 stainless steel TENV | IE2 | 0.18 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 1.1kW 1000rpm (=6p) B3T IE3 230/400V 50HZ IP66 IEC-90L stainless steel TEFC | IE3 | 1.1 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 0.55kW 1000rpm (=6p) B3T IE2 230/400V 50HZ IP66 IEC-80 stainless steel TENV | IE2 | 0.55 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 1.5kW 1000rpm (=6p) B3T IE3 230/400V 50HZ IP66 IEC-100L stainless steel TEFC | IE3 | 1.5 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 0.75kW 1000rpm (=6p) B3T IE3 230/400V 50HZ IP66 IEC-90S stainless steel TENV | IE3 | 0.75 | 230/400 | This product is no longer offered |