Products
Brands
About ERIKS
Customer service
NL - English
Home
type no. 839A desoldering pump...
type no. 839A desoldering pump nozzle
Double gasket: one provides cleaning, allowing the other to guarantee perfect sealing.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
3
of
type no. 839A desoldering pump nozzle
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Facom 839a.0 tinzuiger d2mm l=165mm
€58.10
/
piece
Facom 839a.1 tinzuiger d2mm l=200mm
€51.27
/
piece
839a tinzuiger d3,2mm l=190mm
€50.29
/
piece
Log in