FACOM

Socket set 1/4", 3.2 to 13 mm and 3/16" to 9/16" type R.420AMU

Contains:
1 x high performance sealed 1/4" ratchet R.161B.
12 x 1/4" metric 6-point sockets R. 3,2 - 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 12 - 13 mm.
11 x 1/4" long-reach inch 6-point sockets: R. 3/16` - 7/32` - 1/4` - 9/32` - 5/16` - 11/32` - 3/8` - 13/32` - 7/16` - 1/2` - 9/16`.
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215).
1 x 1/4" universal joint: R.240A.
1 x 1/4" screwdriver handle: R.236A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXS.
Thermoformed tray S (188 x 105 mm): PL.S16.
Image 1
  • 1
1 of Socket set 1/4", 3.2 to 13 mm and 3/16" to 9/16" type R.420AMU
ProductDrive sizeWeight [g]AvailablePriceexcl. VAT