FACOM

Socket set 1/2" 6-point, 8 to 32mm type S.161-3P6

23-PIECE 1/2" METRIC 6-POINT SOCKETS SET
Contains:
1 x high performance sealed 1/2" ratchet S.161B.
19 x 1/2" metric 6-point sockets S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm.
2 x 1/2" extensions: L 130 mm (S.210) - L 250 mm (S.215).
1 x 1/2" universal joint: S.240A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXM.
Thermoformed tray M (309 x 188 mm): PL.M01.
Weight: 3.600 kg.
Image 1
  • 1
1 of Socket set 1/2" 6-point, 8 to 32mm type S.161-3P6
ProductDrive sizeAvailablePriceexcl. VAT