Products
Brands
About ERIKS
Customer service
NL - English
Home
Round nose pliers, insulated t...
Round nose pliers, insulated type no. 189A.CPE
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
170
1
Log in to see your specific pricing.
Log in
1
of
Round nose pliers, insulated type no. 189A.CPE
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Round nose plier - 189A.17CPE - round nose coated plier 170mm
170
€23.19
/
piece
Log in