Precision side cutters with axial cutting edges type no. 405
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500 *405: Axial cut. *416 - 435: Semi-flush cut, slim nose. *425: Flush cut, nose extended 13 mm. -Finish: Matt burnished finish, red grips - return spring. -Copper only (for 405.10 and 405.12).