FACOM

Pipe wrenches with open hinge type no. 484A.30

-STANDARDS: NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
-Inter-slotted jaws distribute load either side of central pin.
-2 heavy-gauge slots for optimum safety and durability.
-7 positions.
-Capacity: - 484A: 34 mm. - 484A.30: 43 mm.
-Finish: satin surface.
Image 1
  • 1
1 of Pipe wrenches with open hinge type no. 484A.30
ProductLength [mm]AvailablePriceexcl. VAT