Products
Brands
About ERIKS
Customer service
NL - English
Home
Hammers with interchangeable t...
Hammers with interchangeable tips type no. 207A.CB SLS
Log in to see your specific pricing.
Log in
Show in stock only
Weight [g]
210
1
350
1
Diameter [mm]
32
1
40
1
Log in to see your specific pricing.
Log in
2
of
Hammers with interchangeable tips type no. 207A.CB SLS
Product
Weight [g]
Diameter [mm]
Available
Price
excl. VAT
Product
Weight [g]
Diameter [mm]
Available
Price
excl. VAT
SLS HAMERVERWISSELBARE DOPPEN ALU 40MM SECURITY SOLUTIONS
350
40
€71.12
/
piece
SLS HAMERVERWISSELBARE DOPPEN ALU 32MM SECURITY SOLUTIONS
210
32
€53.22
/
piece
Log in