FACOM

Electronics torque wrenches with angle measurement type no. E.316A200S

  • Accuracy ± 2% between 20% and 100% wrench capacity
  • Measuring mode: peak or follower
  • Measuring unit N.m, lbf.ft, lbf.in, kg.cm and deg
  • Supplied with a ISO 6789 calibration certificate
  • Presetting possible of 9 torque and/or angle values
  • Memory 250 values with PC USB link
  • Supplied in plastic case with foam interior
Image 1
  • 1
  • 1
1 of Electronics torque wrenches with angle measurement type no. E.316A200S
ProductConnection size [in]Tightening moment [Nm]AvailablePriceexcl. VAT