Products
Brands
About ERIKS
Customer service
NL - English
Home
Crimp spatula type no. 891A.PL
Crimp spatula type no. 891A.PL
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Files
1
Shape
Rectangular
1
Length [mm]
350
1
Log in to see your specific pricing.
Log in
1
of
Crimp spatula type no. 891A.PL
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
891a.pl uitdeuk slagvijl 350mm
Files
Rectangular
350
€47.01
/
piece
Log in