FACOM

Combination spanner, 39 Series

STANDARDS: NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, ASME B107.100
-Short combination wrenches: the short handle and compact head allow for high handiness. Ideal for confined access.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring.
-Ring head angled at 15°.
-Open end head angled at 15°.
-Metric sizes: 3.2 to 17 mm.
-Presentation: satin chrome finish.
Image 1
  • 16
  • 1
  • 1
  • 1
  • 1
  • 1
16 of Combination spanner, 39 Series
ProductModelWrench width [mm]Length [mm]AvailablePriceexcl. VAT