FACOM

Combination pliers type no. 187A.G

187A.G - COMBINATION PLIERS
-STANDARDS: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.502
-Serrated flat and and oval pipe/cable gripping surfaces combined with a high perfomance cutting edges.
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 187A.16G : 1.8mm 215 kg/mm² - 187A.18G : 2.0mm 210 kg/mm² - 187A.20G : 2.2mm 205 kg/mm²
-High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability carbon alloy steel, with induction hardened cutting edges.
-Mono-Material ergonomic grips maintining accessibililty benefits of classic dip grips, resistant to workshop chemical agents
-Varnish finish to help prevent rusting.
Image 1
  • 1
1 of Combination pliers type no. 187A.G
ProductLength [mm]AvailablePriceexcl. VAT