MECHANICAL SCREW 30-TONNE JACK
-Piston travel: 5 mm.
-Pin shearing at 110 N.m.
-Supplied with 3 spare pins, and 2 shims 25 and 50 mm high (Ø 40 mm).
-Set of 3 spare pins. U.33GJ3.
-Set of 2 spare blocks: U.33-EMB.
-Piston Ø: 33 mm.
-Length: 260 mm; head height: 36 mm.
-Power: 30 tonnes; 300 kN.
-6-point screw size 19 mm.